Zoro Homepage

Strt, Steel, Comp. 3/8 in, FNPT 1/4 in

  • Mfr # 6FSC8N-S

  • Zoro # G2253912


product price: $17.19
/ea

Key Features

Compression Thread Size
9/16-20
Temp. Range
-20 Degrees to 800 Degrees F
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Standards
ASTM A179, SAE J524b, SAE J525b
Hex Size
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FSC8N-S
Zoro #
G2253912
UPC #
-
Country of Origin
United States

Dimensions

Compression Thread Size
9/16-20
Hex Size
1 1/16 in
Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2 in
Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
9/16-20
Fitting Side B Pipe Size
1/2 in
Overall Length
1 23/32 in
Pipe Size
1/2"
Thread Size
1/2"
Length
1.73"
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 1
9/16-20
Fitting Side 2 Pipe Size
1/2 in

Details

Temp. Range
-20 Degrees to 800 Degrees F
Pipe Fitting Connection Type
A-LOK(R) x FNPT
Standards
ASTM A179, SAE J524b, SAE J525b
Fitting Connection Type
A-LOK(R) x FNPT
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Max. Pressure
5600 psi
Specific Pipe Fitting Shape
Connector
Specific Fitting Shape
Straight Adapter
Item
Compression Fitting Adapter
Tube Fitting Material
Carbon Steel
Compatible Fitting Brands
Parker A-LOK
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
800 Degrees F
Minimum Operating Temperature
20 Degrees F
System of Measurement
Imperial
Fitting Side B Connection Type
FNPT
Finish/Coating
Zinc Plated
Resistance Properties
Corrosion-Resistant, Gall-Resistant
Application
Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Maximum Operating Pressure
6,600 psi
Fitting Material
Steel
Fitting Shape
Straight
Connection
FNPT x Tube
Pressure (PSI)
5600
Operating Temperature - Minimum
20 Degrees F
Operating Temperature - Maximum
800 Degrees F
For Media Type
Fuels, Gases, Oils
Finish
Zinc-Plated
Fitting Side 1 Connection Type
Compression
Fitting Features
Rigid
Connector Type
Adapter
Precleaned Type
Cleaned
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
5,500 psi

Description

Compression Fitting Adapter, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 23/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.