Zoro Homepage

Tubing, 6mm ID, PTFE, Natural, 25 ft

  • Mfr # 201-0800100-NT-25

  • Zoro # G0549857


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 55 to 65
Inside Dia.
6 mm
Outside Dia.
8 mm
Wall Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-0800100-NT-25
Zoro #
G0549857
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
6 mm
Outside Dia.
8 mm
Wall Thickness
1 mm
Tube Length
25 ft
Tube Bend Radius
2 in
Bend Radius
2 in
Inside Diameter
6 mm
Overall Length
25 ft
Outside Diameter
8 mm

Details

Tube Material
PTFE
Tube Hardness
Shore D: 55 to 65
Tube Color
Natural
Item
Tubing
Max. Working Pressure @ 70 F
525
Elongation
200% to 400%
Tensile Strength
3,000 psi
Temp. Range
-450 Degrees to 500 Degrees F
Max. Working Pressure @ 73 F
130 psi
Standards
21 CFR 177.1550, UL 94 V-0 Compliant, USP Class VI
Peristaltic Pump Compatible
No
Application
Beverage, Chemical, Food, Water
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Jacket Color
No Jacket
Maximum Operating Temperature
500 Degrees F
Material
PTFE
Autoclavable
Yes
Fitting Compatibility
Compression, Push-to-Connect
Burst Pressure
36 psi
Hardness
Shore D 55 to 65
Petroleum Product Compatibility
Kerosene, Mineral Oil
Tube Form
Straight
Stripe Color
No Stripe
Clarity
Semi-Clear
Flexibility
Flexible
Reinforcement
Not Reinforced
Minimum Operating Temperature
-100 Degrees F
Jacket Material
No Jacket
Industry Application
Automotive, Chemical Processing, Food Service, Laboratory, Industrial, Insulation
Vacuum Rated
Vacuum Rated
Maximum Operating Pressure
9 psi @ 73 Degrees F
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant
Weight per Foot
0.032 lb/ft
For Environment
Washdown
Maximum Vacuum Pressure
28 in Hg
Chemical Compatibility
Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride
Color
Beige
System of Measurement
Metric
Features
Laser Markable, Lowest Coefficient of Friction, Non-Wetting, Self-Extinguishing
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55 to 65, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 9 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 8 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.