Zoro Homepage

Tubing, 8mm ID, PTFE, Natural, 25 ft

  • Mfr # 201-1000100-NT-25

  • Zoro # G1844963


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PTFE
Tube Hardness
Shore D: 55 to 65
Inside Dia.
8 mm
Outside Dia.
10 mm
Wall Thickness
0.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-1000100-NT-25
Zoro #
G1844963
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
8 mm
Outside Dia.
10 mm
Wall Thickness
0.039 in
Tube Length
25 ft
Tube Bend Radius
2 1/2 in
Outside Diameter
10 mm
Bend Radius
2 1/2 in
Inside Diameter
0.3125 mm
Overall Length
25 ft

Details

Tube Material
PTFE
Tube Hardness
Shore D: 55 to 65
Tube Color
Natural
Item
Tubing
Tensile Strength
3,000 psi
Elongation
200% to 400%
Max. Working Pressure @ 73 F
100 psi
Temp. Range
-450 Degrees to 500 Degrees F
Max. Working Pressure @ 70 F
100 psi
Standards
21 CFR 177.1550, UL 94 V-0 Compliant, USP Class VI
Material
PTFE
Chemical Compatibility
Acetone, Chlorine, Ether, Iodine, Nitric Acid 35%, Zinc Chloride
Jacket Color
No Jacket
Weight per Foot
0.041 lb/ft
Fitting Compatibility
Compression, Push-to-Connect
Color
Beige
Flexibility
Flexible
Features
Laser Markable, Lowest Coefficient of Friction, Non-Wetting, Self-Extinguishing
Application
Beverage, Chemical, Food, Water
Clarity
Semi-Clear
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure
7 psi @ 73 Degrees F
Maximum Vacuum Pressure
28 in Hg
Hardness
Shore D 55 to 65
Stripe Color
No Stripe
For Environment
Washdown
Tube Form
Straight
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Vacuum Rated
Vacuum Rated
Petroleum Product Compatibility
Kerosene, Mineral Oil
Autoclavable
Yes
Minimum Operating Temperature
-100 Degrees F
Reinforcement
Not Reinforced
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant
System of Measurement
Metric
Industry Application
Automotive, Chemical Processing, Food Service, Laboratory, Industrial, Insulation
Burst Pressure
28 psi
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Dextrose, Distilled Water, Fructose, Glycerin, Linseed Oil, Milk, Non-Potable Water, Oils and Fats, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Chemical, Food, Water, Color Beige, Hardness Shore D 55 to 65, Inside Diameter 0.3125 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PTFE, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 7 psi @ 73 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 10 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.