Zoro Homepage

Tubing, Black, Overall 25 ft L

  • Mfr # NB6X1-025

  • Zoro # G811220021


product price: $69.39
/ea

Key Features

Wall Thickness
1 mm
Burst Pressure
1,363 psi
Material
Nylon
Color
Black
Stripe Color
No Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB6X1-025
Zoro #
G811220021
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Inside Diameter
4 mm
Overall Length
25 ft
Outside Diameter
6 mm
Bend Radius
433/500 in

Details

Burst Pressure
1,363 psi
Material
Nylon
Item
Tubing
Color
Black
Stripe Color
No Stripe
Industry Application
Machine Tools, Pneumatics, Robotics
Jacket Color
No Jacket
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Food and Beverage Compatibility
Potable Water
For Environment
Chemical
Minimum Operating Temperature
-65 Degrees F
Weight per Foot
0.011 lb/ft
Maximum Operating Pressure
341 psi @ 200 Degrees F
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Autoclavable
No
Hardness
Shore D 62
Fitting Compatibility
Compression, Push-to-Connect
Tube Form
Coil
Features
High-Grade Polyamide Resins for Strength and Flexibility
Flexibility
Flexible
Petroleum Product Compatibility
Lubricants
For Location
Indoor, Outdoor
Maximum Operating Temperature
200 Degrees F
System of Measurement
Metric
Resistance Properties
Abrasion Resistant, Chemical Resistant
Clarity
Opaque
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Black, Hardness Shore D 62, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 341 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 6 mm, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced, Wall Thickness 1 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.