Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Blue, Overall 100 ft L

  • Mfr # 95U-8-062-BLU-0100

  • Zoro # G611219928


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.09 in
Color
Blue
Application
Air, Water
Material
Polyurethane
Burst Pressure
510 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95U-8-062-BLU-0100
Zoro #
G611219928
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Outside Diameter
1/2 in
Overall Length
100 ft
Inside Diameter
5/16 in

Details

Color
Blue
Application
Air, Water
Material
Polyurethane
Item
Tubing
Burst Pressure
510 psi
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Maximum Operating Temperature
180 Degrees F
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Clarity
Opaque
Minimum Operating Temperature
-40 Degrees F
Tube Form
Coil
Stripe Color
No Stripe
Food Application
Beverage
Weight per Foot
0.059 lb/ft
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Shore A 90 to 95
Vacuum Rated
Vacuum Rated
Food and Beverage Compatibility
Potable Water
Jacket Color
No Jacket
Maximum Operating Pressure
170 psi @ 180 Degrees F
For Location
Indoor, Outdoor
For Fluid Type
Air, Water
Autoclavable
No
Features
Hydrolytic Stability
Flexibility
Flexible
System of Measurement
Inch
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.