Tubing, Blue, Overall 500 ft L

  • Mfr # 95UM-10X1.75-TBL-0500

  • Zoro # G106439046


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.75 mm
Burst Pressure
510 psi
Application
Air, Water
Color
Blue
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95UM-10X1.75-TBL-0500
Zoro #
G106439046
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.75 mm
Overall Length
500 ft
Inside Diameter
6.5 mm
Outside Diameter
10 mm

Details

Burst Pressure
510 psi
Application
Air, Water
Color
Blue
Material
Polyurethane
Item
Tubing
Stripe Color
No Stripe
Maximum Operating Pressure
170 psi @ 180 Degrees F
For Location
Indoor, Outdoor
Reinforcement
Not Reinforced
Beverage, Food, and Water Compatibility
Potable Water
Clarity
Semi-Clear
Flexibility
Flexible
Food Application
Beverage
Features
Hydrolytic Stability
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Autoclavable
No
Weight per Foot
0.036 lb/ft
Maximum Operating Temperature
180 Degrees F
For Fluid Type
Air, Water
System of Measurement
Metric
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Tube Form
Coil
Hardness
Shore A 90 to 95
Minimum Operating Temperature
-40 Degrees F
Jacket Color
No Jacket
Coil Weight
21.2 lb
Vacuum Rated
Vacuum Rated
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Blue, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 6.5 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 10 mm, Overall Length 500 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.