Tubing, Green, Overall 50 ft L

  • Mfr # 95U-6-062-GRN-050

  • Zoro # G211219878


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.062 in
Burst Pressure
510 psi
Application
Air, Water
Material
Polyurethane
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95U-6-062-GRN-050
Zoro #
G211219878
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Overall Length
50 ft
Outside Diameter
3/8 in
Inside Diameter
1/4 in

Details

Item
Tubing
Burst Pressure
510 psi
Application
Air, Water
Material
Polyurethane
Color
Green
Food Application
Beverage
Maximum Operating Temperature
180 Degrees F
Weight per Foot
0.03 lb/ft
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
For Location
Indoor, Outdoor
System of Measurement
Inch
Features
Hydrolytic Stability
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Hardness
Shore A 90 to 95
Autoclavable
No
Food and Beverage Compatibility
Potable Water
Fitting Compatibility
Compression, Push-to-Connect
Flexibility
Flexible
Maximum Operating Pressure
170 psi @ 180 Degrees F
Jacket Color
No Jacket
Tube Form
Coil
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Air, Water
Clarity
Opaque
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Water, Color Green, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.