Zoro Homepage

Tubing, Natural, Overall 25 ft L

  • Mfr # NN16X1.5-025

  • Zoro # G611220016


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.5 mm
Burst Pressure
725 psi
Material
Nylon
Color
Beige
Outside Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN16X1.5-025
Zoro #
G611220016
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.5 mm
Outside Diameter
16 mm
Overall Length
25 ft
Inside Diameter
13 mm
Bend Radius
2 91/100 in

Details

Burst Pressure
725 psi
Material
Nylon
Item
Tubing
Color
Beige
System of Measurement
Metric
Stripe Color
No Stripe
Autoclavable
No
Hardness
Shore D 62
Resistance Properties
Abrasion Resistant, Chemical Resistant
Flexibility
Flexible
Minimum Operating Temperature
-65 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Reinforcement
Not Reinforced
Clarity
Opaque
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
Weight per Foot
0.049 lb/ft
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
For Environment
Chemical
Maximum Operating Temperature
200 Degrees F
For Location
Indoor, Outdoor
Petroleum Product Compatibility
Lubricants
Jacket Color
No Jacket
Food and Beverage Compatibility
Potable Water
Features
High-Grade Polyamide Resins for Strength and Flexibility
Industry Application
Machine Tools, Pneumatics, Robotics
Maximum Operating Pressure
181 psi @ 200 Degrees F
Tube Form
Coil

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 13 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 181 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 16 mm, Overall Length 25 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.