Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Natural, Overall 50 ft L

  • Mfr # NN20X1.5-050

  • Zoro # G711220091


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1.5 mm
Burst Pressure
551 psi
Color
Beige
Material
Nylon
Reinforcement
Not Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN20X1.5-050
Zoro #
G711220091
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1.5 mm
Inside Diameter
17 mm
Bend Radius
4 41/100 in
Overall Length
50 ft
Outside Diameter
20 mm

Details

Burst Pressure
551 psi
Item
Tubing
Color
Beige
Material
Nylon
Reinforcement
Not Reinforced
Flexibility
Flexible
Maximum Operating Pressure
138 psi @ 200 Degrees F
Industry Application
Machine Tools, Pneumatics, Robotics
Tube Form
Coil
Maximum Operating Temperature
200 Degrees F
Autoclavable
No
Hardness
Shore D 62
For Location
Indoor, Outdoor
Jacket Color
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Features
High-Grade Polyamide Resins for Strength and Flexibility
Minimum Operating Temperature
-65 Degrees F
Stripe Color
No Stripe
Flow Application
General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Application
Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water
Clarity
Opaque
Resistance Properties
Abrasion Resistant, Chemical Resistant
For Environment
Chemical
Petroleum Product Compatibility
Lubricants
Weight per Foot
0.062 lb/ft
Food and Beverage Compatibility
Potable Water
System of Measurement
Metric
For Fluid Type
Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water

Description

Tubing, Application Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water, Color Beige, Hardness Shore D 62, Inside Diameter 17 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Nylon, Material Trade Name Not Applicable, Maximum Operating Pressure 138 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 20 mm, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, Reinforcement Not Reinforced

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.