Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Red, Overall 500 ft L

  • Mfr # 95UM-6X1-RED-0500

  • Zoro # G206439014


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Material
Polyurethane
Burst Pressure
510 psi
Color
Red
Application
Air, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95UM-6X1-RED-0500
Zoro #
G206439014
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Outside Diameter
6 mm
Overall Length
500 ft
Inside Diameter
4 mm

Details

Material
Polyurethane
Burst Pressure
510 psi
Item
Tubing
Color
Red
Application
Air, Water
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Coil Weight
8.5 lb
Maximum Operating Pressure
170 psi @ 180 Degrees F
Features
Hydrolytic Stability
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Jacket Color
No Jacket
Food Application
Beverage
Weight per Foot
0.013 lb/ft
Maximum Operating Temperature
180 Degrees F
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect
For Fluid Type
Air, Water
Clarity
Opaque
Industry Application
Analytical Instrumentation, Pneumatics, Robotics
Beverage, Food, and Water Compatibility
Potable Water
Minimum Operating Temperature
-40 Degrees F
Tube Form
Coil
For Location
Indoor, Outdoor
Flexibility
Flexible
Autoclavable
No
Hardness
Shore A 90 to 95
System of Measurement
Metric
Food and Beverage Compatibility
Potable Water

Description

Tubing, Application Air, Water, Color Red, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 170 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 6 mm, Overall Length 500 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.