Shop All Push-to-Connect Tube Fittings
Parker
Union, 3/8 in Tube Size, Brass, Silver
Mfr # 62PW-6
Zoro # G4385080
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Union
- Fitting Connection Type Tube x Tube
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Parker
- MFR # 62PW-6
- Zoro # G4385080
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Details
Description
Union, Application Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Connector, Release Type Button, Standards UL 94 V-0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Plug Length: 1-7/64" (PLE105)
- PFISTER Faucet Valve Cartridges, Cartridge Wkp-5 (974-0440)
- SMITH-COOPER Reducing Tee, 1-1/2"x1-1/4", 125, Brz Nl (4385006030)
- RINNAI HE 180k BTU Natural Gas Exterior Tankless Water Heater (RE180eN)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-6-6)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA22)
- PARKER Push-to-Connect Fitting, Brass, Silver (66PLP-6-6)
- PARKER Male Connector, 1/2 in Tube Size, Nylon, White, 5 PK (6505 62 22WP2)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-6-6)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-5-4)
- MILTON 10 PK PTC Swivel Elbow, 1/8" MNPT, 1/4" OD, PK10 (2202-2)
- Parker Tube Fittings