Cable Tie, 5-1/2 in L, Natural, 50 lb Strength, 1000 PK
- Mfr # CTR55A
- Zoro # G6499398
product price:Â
$
154.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Releasable
Nominal Length
5-1/2 in
Width
0.30 in
Color
Natural
Tensile Strength
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTR55A
- Zoro #
- G6499398
- UPC #
- 841436057356
- Country of Origin
- China
Dimensions
- Nominal Length
- 5-1/2 in
- Width
- 0.30 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Releasable
- Color
- Natural
- Tensile Strength
- 50 lb
- Additional Information
- Simply press the tab to release, Tie is ready to be reused
- Freight Class
- 70
Description
Cable Ties,Releasable,50#,5 1/2 In.,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.