Zoro Homepage

Trash Bags, 40 in x 46 in, Clear, 250 PK

  • Mfr # LBF4046MC

  • Zoro # G4925256


product price: $82.55
/pk 250, $0.33/ea
Free Shipping & Returns

Key Features

Size
40 in x 46 in
Color
Clear
Height
46 in
Width
40 in
Bags Per Roll
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBF4046MC
Zoro #
G4925256
UPC #
841436066174
Country of Origin
United States

Dimensions

Size
40 in x 46 in
Height
46 in
Width
40 in

Details

Color
Clear
Item
Trash Bags
Bags Per Roll
250

Description

Item Can Liners,40x46 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.