Plastic Strapping, 5/8 in W, 0.030 in Thick, 6,000 ft L, 820 lb Break, Hand
- Mfr # PSH290
- Zoro # G6629878
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Black
Strapping Length
6,000 ft
Core Width
8 in
Strapping Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH290
- Zoro #
- G6629878
- UPC #
- 841436053938
- Country of Origin
- Multiple
- Item
- Plastic Strapping
- Material
- Polypropylene
- Color
- Black
- Break Strength
- 820 lb
- Strapping Finish
- Embossed
- For Use With
- Polypropylene Strapping
- Strapping Grade
- Hand Strapping
- Coil Weight
- 35 lb
Dimensions
- Strapping Length
- 6,000 ft
- Core Width
- 8 in
- Strapping Width
- 5/8 in
- Core Diameter
- 8 in
- Thickness
- 0.030 in
Description
Strap,Polypropylene,5/8x5400 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.