Trash Bags, 24 in x 31 in, Clear, 500 PK

  • Mfr # LBF2431MC

  • Zoro # G4925518


product price: $69.19
/pk 500, $0.14/ea

Key Features

Size
24 in x 31 in
Color
Clear
Width
24 in
Height
31 in
Bags Per Roll
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBF2431MC
Zoro #
G4925518
UPC #
841436066105
Country of Origin
United States

Dimensions

Size
24 in x 31 in
Width
24 in
Height
31 in

Details

Color
Clear
Item
Trash Bags
Bags Per Roll
500

Description

Item Can Liners,24x31 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.