Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Push In, White

  • Mfr # PT2097HGTRWRW

  • Zoro # G216332770


product price:  $70.59
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2097HGTRWRW
Zoro #
G216332770
UPC #
785007180794
Country of Origin
China

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Push In
Wiring Method
Back
Housing Color
White
Standards
cULus Listed
Resistance Properties
Tamper Resistant
Grade
Hospital Grade
Number of Gangs
1
Housing Material
Thermoplastic
GFCI
Yes
Features
Weatherproof
Includes
Wall Plate
Market
Commercial
Self Testing
Yes
For Location
Indoor, Outdoor
Number of Outlets
2

Description

Plugtail Duplex Receptacle, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Plastic, Mount Type Flush, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards cULus Listed, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.