Motor Switch, Silver Alloy
Mfr # 7802MD
Zoro # G816332743
product price: $47.19
/eaKey Features
Operator
Toggle
Number of Poles
2
Current AC
30 A
NEMA Enclosure Rating
NEMA 1
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7802MD
Zoro #
G816332743
UPC #
785007267655
Country of Origin
Mexico
Dimensions
Mounting Hole Distance - Height
3.28 in
Overall Width
1.83 in
Overall Height
3.67 in
Overall Depth
1.74 in
Details
Operator
Toggle
Number of Poles
2
Current AC
30 A
NEMA Enclosure Rating
NEMA 1
Terminal Connection Type
Screw
Starter Style
NEMA
Maximum Voltage Rating
600V
Phase
1
Mounting Style
Surface
Standards
UL, CSA
Item
Manual Motor Switch
Horsepower @ Single Phase - 240V AC
3 hp
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
75 Degrees C
Contact Material
Silver Alloy
Horsepower @ Single Phase - 120V AC
2 hp
Number of Gangs
1
Description
Motor Switch, Current AC 30 A, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Number of Poles 2, Operator Toggle Switch, Phase Single, Starter Style NEMA, Terminal Connection Type Screw Terminals, Maximum Voltage Rating 600V, Mounting Style Surface, NEMA Enclosure Rating 1, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.