Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole, Screw Terminals, Non-Grounded

  • Mfr # 14W33AM

  • Zoro # G114760545


product price: $42.99
/ea

Key Features

NEMA Plug Configuration
5-20P
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14W33AM
Zoro #
G114760545
UPC #
785007056990
Country of Origin
United States

Dimensions

Minimum Wire Size
18 AWG
Maximum Wire Size
12 AWG
Face Diameter
1.85 in
Overall Length
2.62 in
Body Length
2.62 in
Outside Diameter
1.85 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Yellow
IP Rating
IP67
Standards
CSA, UL
Resistance Properties
Antimicrobial, Moisture Resistant, UV/Sunlight Resistant
Minimum Operating Temperature
-40 Degrees F
Market
Commercial
For Environment
Food and Beverage, Sanitary, Clean Room, Institutional
UL 94 Flammability Rating
HB, V-0, V-2
Housing Material
Thermoplastic Elastomer
Maximum Operating Temperature
140 Degrees F
NEMA Enclosure Rating
3R, 4, 4X, 6, 6P
Blade Material
Nickel-Plated Brass
Polarized
No

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Non-Grounded, Horsepower Rating Not Applicable, Housing Color Yellow, IP Rating IP67, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized No, Resistance Properties Antimicrobial, Moisture Resistant, UV/Sunlight Resistant, UL 94 Flammability Rating HB, V-0, V-2, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.85 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.