Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # 8300REDMRI

  • Zoro # G914846005


product price: $27.49
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300REDMRI
Zoro #
G914846005
UPC #
785007269222
Country of Origin
Mexico

Dimensions

Overall Depth
0.9 in
Face Plate Height
2.8 in
Face Plate Width
1.6 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Face Diameter
1.1 in
Minimum Wire Size
14 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Standards
CSA C22.2 No. 42, UL 498, cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Maximum Operating Temperature
140 Degrees F
GFCI
Yes
Minimum Operating Temperature
-40 Degrees F
For Environment
Sanitary
Market
Commercial
UL 94 Flammability Rating
V-2
Grade
Hospital Grade
Contact Material
Brass
Features
Easily Accessed Break-Off, Line-contact Connecting Tab, Circuit Label on Face Allows Permanent Circuit Identification, External Screw-Pressure-Plate Back Wire Clamp on Ground Terminal, Strap Tabs Wrap Around and Lock down on Face to Prevent Strap from Separating from Face and Back Body
Number of Outlets
2
Housing Material
Nylon

Description

Receptacle, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Recessed, NEMA Enclosure Rating 1, 6, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA C22.2 No. 42, cULus Listed, UL498, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.