Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # 8300WMRI

  • Zoro # G814845917


product price: $28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300WMRI
Zoro #
G814845917
UPC #
785007269178
Country of Origin
Mexico

Dimensions

Face Plate Width
1.6 in
Maximum Wire Size
10 AWG
Overall Depth
0.9 in
Mount Hole Center-to-Center Height
3.3 in
Face Diameter
1.1 in
Minimum Wire Size
14 AWG
Face Plate Height
2.8 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Standards
CSA C22.2 No. 42, UL 498, cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
UL 94 Flammability Rating
V-2
Number of Outlets
2
Minimum Operating Temperature
-40 Degrees F
Features
Easily Accessed Break-Off, Line-contact Connecting Tab, Circuit Label on Face Allows Permanent Circuit Identification, External Screw-Pressure-Plate Back Wire Clamp on Ground Terminal, Strap Tabs Wrap Around and Lock down on Face to Prevent Strap from Separating from Face and Back Body
Market
Commercial
GFCI
Yes
Contact Material
Brass
Housing Material
Nylon
Grade
Hospital Grade
For Environment
Sanitary
Maximum Operating Temperature
140 Degrees F

Description

Receptacle, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA C22.2 No. 42, cULus Listed, UL498, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, UL 94 Flammability Rating V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.