Zoro Homepage

Wall Switch, Black, 0.1875 hp

  • Mfr # DSW-301-B

  • Zoro # G616332769


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Includes
Mounting Screw
Number of Buttons
1
Color
Black
Standards
cULus Listed, NEMA WD-1, NEMA WD-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSW-301-B
Zoro #
G616332769
UPC #
754182935390
Country of Origin
China

Dimensions

Overall Width
1.76 in
Overall Height
2.73 in
Maximum Mounting Height
4 ft
Overall Depth
1.83 in

Details

Lighting Technology
LED
Includes
Mounting Screw
Number of Buttons
1
Color
Black
Standards
cULus Listed, NEMA WD-1, NEMA WD-6
Item
Wall Switch
Maximum Operating Temperature
131 Degrees F
Includes Wall Plate
Wall Plate Included
Neutral Required
No
Horsepower Rating
3/16 hp
Load Rating @ 120V AC
1,000 W (Ballast)
Coverage Angle
180 Degrees
Minimum Coverage Area
400 sq ft
Series
DSW-301
Sensor Operation
Occupancy
Minimum Time Delay
30 sec
Operating Voltage
120 V AC; 277 V AC
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Nightlight
No
Maximum Detection Distance
35 ft
Installation Location
Wall
Maximum Coverage Area
1,050 sq ft
Load Rating @ 277V AC
1,200 W (Ballast)
Minimum Operating Temperature
32 Degrees F
Manufacturer Warranty
5 yr.
Includes Motion Sensor
Yes
Maximum Time Delay
30 min
Time Delay Adjustment Method
Manual
Rated Frequency
50/60 Hz

Description

Wall Switch, Number of Buttons 1, Sensor Operation Occupancy, Lighting Technology LED, Operating Voltage 120 V AC; 277 V AC, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Load Rating @ 120V AC 1,000 W (Ballast), Maximum Coverage Area 1,050 sq ft, Neutral Required No, Color Black, Nightlight No, Includes Wall Plate Wall Plate Included, Series DSW-301, Coverage Angle 180 Degrees , Installation Location Wall, Includes Mounting Screw, Standards cULus Listed, NEMA WD-1, NEMA WD-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.