Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light, 6500K, 24V DC +/-10%, Flood

  • Mfr # CWK6S-24-CD

  • Zoro # G012007650


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Dimmable
No
Color Temperature
6500K
Lens Material
Tempered Glass
Overall Length
690 mm
Switch Type
No Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWK6S-24-CD
Zoro #
G012007650
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Length
690 mm
Manufacturer Warranty Length
1 yr
Overall Height
25.5 mm
Overall Width
56 mm

Details

Item
LED Light
Dimmable
No
Color Temperature
6500K
Lens Material
Tempered Glass
Switch Type
No Switch
Lamp Life
40,000 hr
Application
Machine Tools
Maximum Operating Humidity
90% RH
Number of Cord Wires
2
For Location
Indoor
Wattage
23.04 W
Beam Pattern
Flood
Features
Mounts in All Directions
Cord Wire Gauge
22 AWG
Includes Bulb
Built-In
Adjustability
Non-Adjustable
Hazardous Location Specification
Not Rated
Electrical Connection Type
Wire Leads
Mount Type
Bracket
For Environment
Oily/Greasy
Operating Voltage
24V DC +/-10%
Includes Mounting Hardware
Yes
Machine Light Type
Linear
Minimum Operating Temperature
-10 Degrees C
Housing Material
Aluminum

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.