Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light, Wire Leads, 90% RH, Non-Adjustable

  • Mfr # CLK6S-24AAG-CD

  • Zoro # G912007583


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Dimmable
No
Lamp Life
60,000 hr
Lens Material
Tempered Glass
Overall Length
650 mm
Color Temperature
6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLK6S-24AAG-CD
Zoro #
G912007583
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
650 mm
Manufacturer Warranty Length
1 yr
Overall Width
56 mm
Overall Height
23 mm
Power Cord Length
500 mm

Details

Item
LED Light
Dimmable
No
Lamp Life
60,000 hr
Lens Material
Tempered Glass
Color Temperature
6500K
Switch Type
No Switch
Adjustability
Non-Adjustable
Includes Bulb
Built-In
Number of Cord Wires
2
For Location
Indoor
Beam Pattern
Flood
Hazardous Location Specification
Not Rated
Features
Mounts in All Directions
Maximum Operating Humidity
90% RH
Cord Wire Gauge
22 AWG
Wattage
25 W
Mount Type
Bracket
Machine Light Type
Linear
Electrical Connection Type
Wire Leads
Operating Voltage
24V DC +/-10%
Minimum Operating Temperature
-40 Degrees C
Housing Material
Aluminum Alloy
Includes Mounting Hardware
No

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.