Shop XPOWER

Industrial Misting Fan, Floor, Pedestal Mount, 115V AC, 1,000 cfm

  • Mfr # FM-68WK
  • Zoro # G415508136

product price: 
$
463.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Oscillating
Number of Speeds
3
Voltage
115V AC
Air Flow
1,000 cfm
Fan Power Source
Plug-In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FM-68WK
Zoro #
G415508136
UPC #
848025010426
Country of Origin
China
Oscillation
Oscillating
Number of Speeds
3
Voltage
115V AC
Air Flow
1,000 cfm
Fan Power Source
Plug-In
Item
Misting Fan
Color
Blue
Includes
WT-45 Mobile Water Reservoir
Amps
0.65 A
Standards
ETL/C-ETL, OSHA
Fan Housing Material
Polyethylene
Hz
60 Hz
Wheeled Base
Mobile
Watts
70 W
NEMA Plug Configuration
5-15P
Features
Independent Water Pump Speed Control, Water Pump Timer and 3-Speed Air Speed, Water Line with Built-In Filter for Easy Maintenance Operation
Head Tilt Adjustment
145 Degrees
Fan Mounting Location
Floor, Pedestal
Fan Shape
Drum
Airflow
1,000 cfm
Drive Type
Direct Drive
RPM
1,050 RPM, 1,300 RPM, 1,600 RPM
Environmental Applications
Agricultural, Commercial, Home and Office, Industrial
Phase
Single
Motor Enclosure
Totally Enclosed Non-Ventilated

Dimensions

Height
20 1/8 in
Fan Cord Length
10 ft
Length
14 13/16 in
Width
8 1/2 in

Description

XPOWER’s FM-68WK oscillating misting fan with built-in waterpump and mobile water reservoir (WT-45) is a portable cooling solution that creates a comfortable environment in pet boarding/daycare outdoor play areas during hot summer and spring days. Setup is quick and easy - simply plug in and fill the 45-liter water reservoir, and start reducing ambient temperature by as much as 25 degrees Fahrenheit! A high performance sealed motor with three nozzles generates up to 1000 CFM airflow; combined with the oscillating feature, the FM-68WK delivers a wide spread cooling mist into the frolicking pets, allowing your pet boarding/daycare to provide an enhanced service for your clients.


  • ULTIMATE MISTING SOLUTION - provides power, portability, & versatility and cool pets down in your pet facility
  • POWERFUL & EFFECTIVE - Produces high capacity 1000 CFM airflow that effectively delivers the cooling mist, while drawing only 0.65 Amps or less
  • WIDE COVERAGE - With 3 adjustable speeds, 3 misting nozzles, oscillating range of 56°, and a tilt range of 145°, the FM-68WK easily covers your outdoor playarea or kennel space with a cooling mist
  • FITS YOUR BUSINESS NEEDS - Ideal for outdoor play areas in pet boarding/daycare facilities, and outdoor pet rescue kennels
  • SAFETY & SERVICE STANDARDS – ETL / CETL safety certified, meets OSHA safety requirements, and comes with a 1-year limited warranty. XPOWER’s California-based customer service team offers comprehensive support, assuring a first-class customer experience
  • MAXIMUM PORTABILITY – a convenient 45 liter water reservoir (WT-45) with handle and wheels allows you to bring your water source anywhere
  • PROTECTION – Inline GFCI protection built-in for safety against accidental shock
  • DURABILITY – Features a sealed motor to protect it from contaminants and water damage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.