Dock Fan, Wall Mount, 14 in Blade Dia, 208 to 230/460V, 2,600 cfm, Non-Oscillating

  • Mfr # H14B-TC

  • Zoro # G711767558


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
14 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14B-TC
Zoro #
G711767558
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
14 in
Max. Depth
16 in
Shaft Dia.
5/8 in
Width
20 in
Height
21-1/4 in
Length
20 in
Max. Mounting Height
10 to 40 ft
Depth
16 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
208 to 230/460V
Phase
3
Motor HP
1/4 hp
Air Flow
2,600 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
73 dBA
Item
Dock Fan
Fan Accessory Material
Polypropylene
Motor Enclosure
Totally Enclosed Air Over
Color
Blue/Gray
Amps
1.5-1.4/0.75
Wire Guard Finish
Powder Coated
Motor RPM
1,725 RPM
Guard Material
Steel
Fan Mounting Location
Wall
Material
Polypropylene
Bearing Type
Ball
Environmental Applications
Industrial, Commercial, Sports, Agricultural
RPM
1725
Housing Material
Polypropylene
Air Velocity @ 60 Ft.
175 fpm
Air Velocity @ 20 Ft.
400 fpm
Mobile/Stationary
Stationary
Number of Blades
3
Hz
60
Motor Insulation
Class B
Standards
OSHA Compliant Fan Guards
Includes
Dock Door Arm
Thermal Protection
Automatic Reset
Fan Accessory Finish
Matte
Max. Ambient Temp.
104 Degrees F
Air Velocity @ 10 Ft.
750 fpm
Air Velocity @ 80 Ft.
120 fpm
Assembled
No
Number of Conductors
3
Air Velocity @ 40 Ft.
225 fpm
Motor Type
Continuous Duty
Motor Design
Permanent Split Capacitor
Fan Blade Color
Gray
Housing Finish - Fans
Matte
Assembly Required
Yes
Wheeled Base
Stationary
Fan Housing Material
Polypropylene
Head Tilt Adjustment
37 Degrees
Battery Operated - Fans
No
Motor hp
1/4 hp

Description

HV Fan,14 in Blade Dia, Truck Cooler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.