High Velocity Industrial Fan, Ceiling Mount, 18 in Blade Dia, 277V, 3,800 cfm, Non-Oscillating

  • Mfr # H18C-HV KIT

  • Zoro # G811767601


product price:  $999.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18C-HV KIT
Zoro #
G811767601
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
18 in
Shaft Dia.
5/8 in
Height
25-1/2 in
Max. Depth
16 in
Length
24 in
Width
24 in
Depth
16 in
Max. Mounting Height
10 to 40 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1/2 hp
Air Flow
3,800 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
76 dBA
Item
High Velocity Industrial Fan
Motor Insulation
Class F
Standards
OSHA Compliant Fan Guards
Air Velocity @ 60 Ft.
250 fpm
Bearing Type
Ball
Housing Material
Polypropylene
Motor Type
Continuous Duty
Motor RPM
1,725 RPM
Fan Accessory Material
Polypropylene
Thermal Protection
Automatic Reset
Fan Mounting Location
Ceiling
RPM
1725
Air Velocity @ 20 Ft.
475 fpm
Air Velocity @ 10 Ft.
925 fpm
Max. Ambient Temp.
104 Degrees F
Wire Guard Finish
Powder Coated
Air Velocity @ 80 Ft.
175 fpm
Color
Blue/Gray
Fan Accessory Finish
Matte
Environmental Applications
Industrial, Commercial, Sports, Agricultural
Motor Enclosure
Totally Enclosed Air Over
Assembled
No
Amps
1.85
Material
Polypropylene
Air Velocity @ 40 Ft.
350 fpm
Mobile/Stationary
Stationary
Includes
Mounting Yoke
Number of Conductors
3
Number of Blades
3
Guard Material
Steel
Hz
60
Head Tilt Adjustment
33 Degrees
Battery Operated - Fans
No
Assembly Required
Yes
Fan Housing Material
Polypropylene
Fan Blade Color
Gray
Wheeled Base
Stationary
Motor Design
3-Phase
Housing Finish - Fans
Matte
Motor hp
1/2 hp

Description

HV Fan,18 in Blade Dia, Ceiling Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.