High Velocity Industrial Fan, Pedestal Mount, 26 in Blade Dia, 277V, 7,650 cfm, Non-Oscillating

  • Mfr # H26C-PS

  • Zoro # G711767602


product price:  $1,849.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
26 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H26C-PS
Zoro #
G711767602
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Diameter
26 in
Width
33 in
Base Dia.
35 in
Shaft Dia.
7/8 in
Length
33 in
Max. Depth
18-1/2 in
Height
35-3/8 in
Wheel Dia.
5 in
Max. Mounting Height
10 to 40 ft
Depth
18 1/2 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
277V
Phase
1
Motor HP
1 hp
Air Flow
7,650 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
85 dBA
Item
High Velocity Industrial Fan
Air Velocity @ 40 Ft.
500 fpm
Environmental Applications
Industrial/Commercial/Sports/Agricultural
Motor Enclosure
Totally Enclosed Air Over
Color
Blue/Gray
Air Velocity @ 60 Ft.
390 fpm
Guard Material
Steel
Motor Type
Continuous Duty
Wire Guard Finish
Powder Coated
Fan Accessory Material
Steel
Standards
OSHA Compliant Fan Guards
Fan Accessory Finish
Powder Coated
Number of Conductors
3
Fan Mounting Location
Pedestal
Material
Steel
Number of Blades
3
Motor Insulation
Class B3
Motor RPM
1,800 RPM
Hz
60 Hz
Thermal Protection
Automatic Reset
Mobile/Stationary
Mobile
Assembled
No
Max. Ambient Temp.
104 Degrees F
Includes
Mounting Yoke
Amps
5.6 A
Air Velocity @ 80 Ft.
275 fpm
RPM
1800
Air Velocity @ 10 Ft.
1,400 fpm
Housing Material
Steel
Bearing Type
Ball
Air Velocity @ 20 Ft.
750 fpm
Wheeled Base
Mobile
Motor Design
3-Phase
Head Tilt Adjustment
18 Degrees
Fan Blade Color
Gray
Housing Finish - Fans
Powder Coated
Battery Operated - Fans
No
Assembly Required
Yes
Wheel Material
Plastic
Fan Housing Material
Steel
Motor hp
1 hp

Description

HV Fan, 26 in Blade Dia, Pedestal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.