Shop PAVAN
See all product information
Create Account
Plastic Finishing Trowel 817/RS, 240 x 100
- Mfr # 817/RS-240x100
- Zoro # G923391992
product price:Â
$
42.39
/ea
Key Features
Size
240 x 100 mm
Hand-Crafted
Yes
Material
Stainless Steel
For Use With
Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
Thickness
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817/RS-240x100
- Zoro #
- G923391992
- UPC #
- -
- Country of Origin
- Italy
- Hand-Crafted
- Yes
- Material
- Stainless Steel
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Color
- Silver and Teal
- Item
- Pavan Plastic Trowel 817/RS - 240 x 100
- Includes
- One Pavan 817/RS Plastic Trowel
Dimensions
- Size
- 240 x 100 mm
- Thickness
- 2 mm
- Height
- 3.5 in
- Width (In.)
- 4 in
- Length (In.)
- 9.5 in
Description
Pavan 817/RS Plastic Trowel White plastic blade finishing trowel, aluminum support, reinforced coupling, blade thickness 2mm. Suitable for Caravaggio and Micro Plaster finishes, Sintesi handle. Size Options: 240mm x 100mm - 9.5" x 4" x 3.5" (#1807930) 280mm x 130mm - 11" x 5.12" x 3.75" (#1807933) Features: Blade Thickness 2 mm Straight Edges Sintesi Rubber Handle Hand Made Tools in Italy 817/RS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.