Shop PAVAN
See all product information
Create Account
"Cat Tongue" Carbon Steel Little Trowel 985 - Ideal for Applying, Smoothing, and Shaping of Mortar,
- Mfr # 985-120
- Zoro # G423391904
product price:Â
$
19.65
/ea
Key Features
Color
Blue, Orange and Silver
Hand-Crafted
Yes
Height
2.25 in
Width (In.)
1.75 in
Includes
One Pavan Cat Tongue Trowel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 985-120
- Zoro #
- G423391904
- UPC #
- -
- Country of Origin
- Italy
- Color
- Blue, Orange and Silver
- Hand-Crafted
- Yes
- Item
- Pavan "Cat Tongue" Little Trowel 985
- Includes
- One Pavan Cat Tongue Trowel
- Material
- Stainless Steel
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
Dimensions
- Height
- 2.25 in
- Width (In.)
- 1.75 in
- Size
- 120 mm
- Length (In.)
- 9.25 in
Description
Pavan 985 Cat Tongue Little Trowel Carbon steel, cat tongue little trowel Sintesi handle Size: 120mm Features: Carbon Steel Blade Round Tip Rubber Handle Hand Made Tools in Italy ART 985 #985-120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.