Shop PAVAN
See all product information
Create Account
Stainless Steel External Edge Finishing Trowel -
- Mfr # 853/IS
- Zoro # G223391999
product price:Â
$
45.45
/ea
Key Features
For Use With
Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
Length (In.)
10 in
Color
Orange, Purple and Silver
Includes
One Pavan External Edge Trowel
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 853/IS
- Zoro #
- G223391999
- UPC #
- -
- Country of Origin
- Italy
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Color
- Orange, Purple and Silver
- Includes
- One Pavan External Edge Trowel
- Hand-Crafted
- Yes
- Material
- Stainless Steel
- Item
- Pavan External Edge Trowel 853/IS
Dimensions
- Length (In.)
- 10 in
- Height
- 2 in
- Width (In.)
- 3 in
- Size
- 80 x 60 x 60 mm
Description
Pavan 853/IS External Edge Trowel Stainless steel profiled finishing trowel for external sharp-edge corners, Sintesi handle. Size: 80 x 60 x 60 mm / 3.14 x 2.36 x 2.36 in Features: Stainless Steel Sharp Edges Rubber Handle External Edge Hand Made Tools in Italy 853/IS #1814633
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.