Transparent Plastic Trowel Idea for Caravaggio and Micro Plaster Materials
- Mfr # 817/PV
- Zoro # G323391943
product price:Â
$
28.85
/ea
Key Features
Height
3.5 in
Color
Transparent and Blue
Length (In.)
9.5 in
Includes
One Pavan Transparent Finishing Trowel
Width (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817/PV
- Zoro #
- G323391943
- UPC #
- -
- Country of Origin
- Italy
- Color
- Transparent and Blue
- Item
- Pavan Transparent Plastic Trowel 817/PV
- Includes
- One Pavan Transparent Finishing Trowel
- Blade Material
- Stainless Steel
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Hand-Crafted
- Yes
Dimensions
- Height
- 3.5 in
- Length (In.)
- 9.5 in
- Width (In.)
- 4 in
- Thickness
- 1 mm
- Size
- 240 x 100 mm
Description
Pavan 817/PV Transparent Plastic Trowel White plastic blade finishing trowel, glued blade, thickness 1 mm, suitable for Caravaggio and Micro Plaster materials, PVC handle and support. Size: 240 x 100mm - 9.5" x 3.5" x 3.5" Features: Blade Thickness 1 mm - Flexible Trapezoid Shape - Rounded Edges PVC Handle Hand Made Tools in Italy 817/PV #1807303
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.