Shop PAVAN
See all product information
Create Account
Plastic Finishing Trowel with Sicodur Blade, 280 x 130
- Mfr # 817/R-280x130
- Zoro # G923391985
product price:Â
$
43.95
/ea
Key Features
Includes
One Pavan Plastic 817/R Trowel
Height
3.25 in
Length (In.)
14 in
Width (In.)
5.5 in
Thickness
2.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 817/R-280x130
- Zoro #
- G923391985
- UPC #
- -
- Country of Origin
- Italy
- Includes
- One Pavan Plastic 817/R Trowel
- Item
- Pavan Plastic Trowel 817/R - 280 x 130
- Hand-Crafted
- Yes
- Color
- Red and Black
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Blade Material
- Stainless Steel
Dimensions
- Height
- 3.25 in
- Length (In.)
- 14 in
- Width (In.)
- 5.5 in
- Thickness
- 2.5 mm
- Size
- 280 x 130 mm
Description
Pavan 817/R Plastic Trowel Sicodur blade finishing trowel, riveted aluminum, support blade thickness 2.5mm, wooden handle. Size: 240 x 100mm - 9.5" x 3.8" x 3.75" (#1807803) 280 x 130mm - 11" x 5.12" x 3.25" (#1807806) Features: Blade Thickness 2.5mm - Hard Surface Straight edges Wood Handle Hand Made Tools in Italy 817/R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.