Stainless Steel Trapezoidal Finishing & Burnishing Trowel
- Mfr # 844/A
- Zoro # G823391955
product price:Â
$
98.55
/ea
Key Features
Thickness
0.6 mm
Length (In.)
10.25 in
Material
Stainless Steel
Width (In.)
4.4 in
Includes
One Pavan Trapezoidal Finishing & Burnishing Trowel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 844/A
- Zoro #
- G823391955
- UPC #
- -
- Country of Origin
- Italy
- Material
- Stainless Steel
- Includes
- One Pavan Trapezoidal Finishing & Burnishing Trowel
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Item
- Pavan Stainless Steel Trapezoidal Finishing & Burnishing Trowel 844/A
- Color
- Orange, Teal and Silver
- Hand-Crafted
- Yes
Dimensions
- Thickness
- 0.6 mm
- Length (In.)
- 10.25 in
- Width (In.)
- 4.4 in
- Height
- 4.25 in
- Size
- 200 x 100 mm
Description
Pavan 844/A Stainless Steel Trapezoidal Finishing & Burnishing Trowel Stainless steel trowel welded with mirror polished, trapezoidal lapped blade with rounded corners. Size: 200 x 100 x 0.6mm - 9.75" x 4" x 3.75" Features: Trapezoidal Dual Sided Trowel Flexible Inox Stainless Steel Rubber Handle Hand Made Tools in Italy 844/A #1814767
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.