Shop PAVAN
See all product information
Create Account
Stainless Steel Filling Knife with Screwdriver Insert
- Mfr # 505/I
- Zoro # G423391966
product price:Â
$
29.35
/ea
Key Features
Includes
One Pavan Filling Knife with Screwdriver Insert
Size
100 mm
Height
1 in
Width
4 in
Color
Brown and Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 505/I
- Zoro #
- G423391966
- UPC #
- -
- Country of Origin
- Italy
- Includes
- One Pavan Filling Knife with Screwdriver Insert
- Color
- Brown and Silver
- Item
- Pavan Stainless Steel Filling Knife with Screwdriver Insert 505/I
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Hand-Crafted
- Yes
- Blade Material
- Stainless Steel
Dimensions
- Size
- 100 mm
- Height
- 1 in
- Width
- 4 in
- Overall Length
- 9.25 in
- Thickness
- 0.6 mm
Description
Pavan 505/I Stainless Steel Filling Knife with Screwdriver Insert Stainless steel filling knife for plasterboard, mirror polished ground blade with insert for screwdriver with wooden handle. Ideal for plasterboard. Size: 100mm 4 Inch Wide Blade Features: Blade Thickness - 0.6mm (Flexible) Straight Edges Flexible Inox Stainless Steel - Soft Touch Wood Handle Hand Made Tools in Italy ART 505/I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.