Shop PAVAN
See all product information
Create Account
Stainless Steel Spatula Knife - Ideal for Applying, Spreading, and Smoothing Compound a
- Mfr # 504/I
- Zoro # G323391882
product price:Â
$
28.45
/ea
Key Features
Color
Silver and Teal
Height
1 in
Width
3.15 in
Blade Material
Stainless Steel
Overall Length
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504/I
- Zoro #
- G323391882
- UPC #
- -
- Country of Origin
- Italy
- Item
- Pavan Stainless Steel Spatula Knife 504/I
- Color
- Silver and Teal
- Blade Material
- Stainless Steel
- Hand-Crafted
- Yes
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Includes
- One Pavan 504/I Filling Knife
Dimensions
- Height
- 1 in
- Width
- 3.15 in
- Overall Length
- 8.25 in
- Size
- 80 mm
- Thickness
- 0.6 mm
Description
Pavan 504/I Stainless Steel Filling Knife Stainless steel filling knife for smoothing and polishing Marmorino and Venetian Plaster. Mirror polished ground blade, plastic handle. Size: 80mm Features: Blade Thickness - 0.6mm (Flexible) Straight Edges Flexible Steel - Soft Touch Plastic Handle Hand Made Tools in Italy ART 504/I #0001306
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.