Shop PAVAN
See all product information
Create Account
Super Flexible Finishing Trowel with Welded Round Edges, 200 x 80
- Mfr # 816/PIT-200X80
- Zoro # G023391953
product price:Â
$
43.95
/ea
Key Features
Height
3.5 in
Blade Material
Stainless Steel
For Use With
Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
Hand-Crafted
Yes
Length (In.)
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 816/PIT-200X80
- Zoro #
- G023391953
- UPC #
- -
- Country of Origin
- Italy
- Blade Material
- Stainless Steel
- For Use With
- Applying, finishing and burnishing decorative plasters such as Tadelakt Moroccan Plaster and Lime Plasters
- Item
- Pavan Super Flexible Finishing Trowel 816/PIT - 200 x 80
- Hand-Crafted
- Yes
- Color
- Silver and Blue
- Includes
- One Pavan Super Flexible Finishing Trowel
Dimensions
- Height
- 3.5 in
- Length (In.)
- 8 in
- Thickness
- 0.3 mm
- Size
- 200 x 80 mm
- Width (In.)
- 3 in
Description
Pavan 816/PIT Super Flexible Finishing Trowel Stainless steel finishing trowel, welded round edges, blade thickness 0.3 mm, FRP reinforced plastic handle and support. Size Options: 200 x 80 x 0.3mm - 7.8" x 3" x 3.25" (#1806930) 240 x 100 x 0.3mm - 9.5" x 3.75" x 3.12" (#1806933) 280 x 120 x 0.3mm - 11" x 4.5" x 3.5" (#1806936) Features: INOX Stainless Steel Blade SUPER Flexible (0.3mm) PVC Handle Trapezoidal Shape Rounded Edges Handmade Tools in Italy 816/PIT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.