Zoro Homepage

Lin Shaft w/Supp Rail, Alum, 2 In D, 18 In

  • Mfr # CCR32-018.000

  • Zoro # G0486026


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
2 in
Material
Aluminum
Base Width (In.)
2.75 in
Dimension C
0.875 in
Dimension B
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR32-018.000
Zoro #
G0486026
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
2 in
Length
18 in
Base Width (In.)
2.75 in
Dimension C
0.875 in
Dimension B
3.75 in
Mounting Hole Size
0.406 in
Dia. Tolerance Min.
1.999 in
Dia. Tolerance Max.
2 in
Overall Height (In.)
4.25 in
Bolt Size
3/8
Base Height (In.)
0.5 in
Travel Length (In.)
18 in
Dimension F
0.406 in
Dimension E
2.75 in
Shaft Diameter
2 in
Rail Mount Hole Thread Size
3/8 in
Support Rail Length
18 in
Rail Mount Hole Center to Center Length
8 in
Rail Base Overall Width
3.75 in
Rail Top Width
0.875 in
Diameter Tolerance - Maximum
-0.0005 in
Shaft Length
18 in
Center to Rail End Width
1.875 in
Rail Mount Hole Center to Center Width
2.75 in
Shaft Hole Thread Size
3/8 in
Center Height
3.25 in

Details

Item
Pre-Drilled Linear Shaft Assembly
Material
Aluminum
Temp. Range (F)
0 Degrees - 400 Degrees F
Mounting Surface to Shaft Center (In.)
3.25 in
Finish
Ceramic Coated
Mounting Holes
Clean
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
Min. Surface Hardness
70 RC
Mounting Hole Center to Center
8 in
Mounting Hole from Shaft End
1 in
Type
Aluminum Rail/Shaft
System of Measurement
Inch
Support Rail Drilling
Pre-Drilled
Rail End to Hole
4 in
Shaft Drilling
Pre-Drilled
Resistance Properties
Corrosion Resistance, Non-Magnetic, Vibration Resistance
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
0 Degrees F
Support Rail Material
Aluminum
Shaft Material
Aluminum
Shaft Material Finish
Ceramic Coated
Shaft End to Hole
4 in
Support Rail Material Finish
Ceramic Coated
Product Type
Linear Shafting and Rail
Shaft Hole Spacing
8 in

Description

Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 2 in, Shaft Length 18 in, Shaft Material Aluminum, Shaft Material Finish Ceramic Coated, Center Height 3.25 in, Rail Base Overall Width 3.75 in, Diameter Tolerance - Maximum -0.0005 in, Support Rail Material Finish Ceramic Coated, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 8 in, Shaft End to Hole 4 in, Shaft Hole Thread Size 3/8 in, Support Rail Drilling Pre-Drilled, Rail Top Width 0.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.