Zoro Homepage

Lin Shaft w/Supp Rail, Alum, 2 In D, 42 In

  • Mfr # CCR32-042.000

  • Zoro # G0589836


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
2 in
Material
Aluminum
Dimension C
0.875 in
Mounting Hole Center to Center
8 in
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR32-042.000
Zoro #
G0589836
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
2 in
Length
42 in
Dimension C
0.875 in
Dimension F
0.406 in
Bolt Size
3/8
Travel Length (In.)
42 in
Dimension E
2.75 in
Mounting Hole Size
0.406 in
Base Height (In.)
0.5 in
Dia. Tolerance Max.
2 in
Dimension B
3.75 in
Base Width (In.)
2.75 in
Dia. Tolerance Min.
1.999 in
Overall Height (In.)
4.25 in
Rail Top Width
0.875 in
Rail Base Overall Width
3.75 in
Center to Rail End Width
1.875 in
Rail Mount Hole Thread Size
3/8 in
Shaft Diameter
2 in
Diameter Tolerance - Maximum
-0.0005 in
Shaft Length
42 in
Rail Mount Hole Center to Center Width
2.75 in
Support Rail Length
42 in
Center Height
3.25 in
Shaft Hole Thread Size
3/8 in
Rail Mount Hole Center to Center Length
8 in

Details

Item
Pre-Drilled Linear Shaft Assembly
Material
Aluminum
Mounting Hole Center to Center
8 in
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
Mounting Surface to Shaft Center (In.)
3.25 in
Finish
Ceramic Coated
Min. Surface Hardness
70 RC
Mounting Hole from Shaft End
1 in
Mounting Holes
Clean
Temp. Range (F)
0 Degrees - 400 Degrees F
Type
Aluminum Rail/Shaft
System of Measurement
Inch
Product Type
Linear Shafting and Rail
Shaft Material
Aluminum
Rail End to Hole
4 in
Shaft Drilling
Pre-Drilled
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
0 Degrees F
Shaft Material Finish
Ceramic Coated
Support Rail Drilling
Pre-Drilled
Shaft Hole Spacing
8 in
Resistance Properties
Corrosion Resistance, Non-Magnetic, Vibration Resistance
Support Rail Material Finish
Ceramic Coated
Support Rail Material
Aluminum
Shaft End to Hole
4 in

Description

Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 2 in, Shaft Length 42 in, Shaft Material Aluminum, Shaft Material Finish Ceramic Coated, Center Height 3.25 in, Rail Base Overall Width 3.75 in, Diameter Tolerance - Maximum -0.0005 in, Support Rail Material Finish Ceramic Coated, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 8 in, Shaft End to Hole 4 in, Shaft Hole Thread Size 3/8 in, Support Rail Drilling Pre-Drilled, Rail Top Width 0.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.