Shop PBC LINEAR

Linear Rail, 3.5 ft L, 30 mm W, 15.9 mmH

  • Mfr # RR30-0960
  • Zoro # G1190305

product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
37.79 in
Type
Redi-Rail
Overall Width
30 mm
Overall Height
15.9 mm
Rail Material
Aluminum Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RR30-0960
Zoro #
G1190305
UPC #
-
Country of Origin
United States
Item
Linear Guide Rail
Type
Redi-Rail
Rail Material
Aluminum Alloy
Screw Type
Low Profile Socket Head Cap
Raceway
RC60 Steel Shaft
For Use With
Redi-Rail Sliders
Temp. Range (F)
0 Degrees to 248 Degrees F
Rail Finish
Aluminum w/Steel Insert
Temp. Range
0 - 248F
Mounting Hole from Shaft End
30 mm
Mounting Hole Center to Center
60 mm
Number of Rail Holes
16
Number of Mounting Holes
16
Maximum Operating Temperature
248 Degrees F
Minimum Operating Temperature
0 Degrees F
Raceway Material
RC60 Steel Shaft
Series
RR
System of Measurement
Metric
Rail Type
Slide
Includes Rollers
Rollers Included
Channel Material
Steel
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Mounting Hole Center to Shaft End
30 mm
Load Direction
Axial, Radial
Weight
0.833 kg
Compatible Product Type
Redi-Rail Sliders

Dimensions

Overall Length
37.79 in
Overall Width
30 mm
Overall Height
15.9 mm
Mounting Hole Size
M5
Manufacturer Size
30
Wire Rope Length
37.79 in
Length
37.79 in

Description

Linear Guide Rail, Overall Length 37.79 in, Overall Width 30 mm, Overall Height 15.9 mm, Rail Material Aluminum Alloy, Manufacturer Size 30, Number of Mounting Holes 16, Rail Finish Aluminum w/Steel Insert, Rail Type Slide, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -4 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Channel Material Steel, Series RR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.