Shop PBC LINEAR

Linear Rail, 40 mm L, 7 mm W, 6.1 mmH

  • Mfr # MR7R-0040
  • Zoro # G1030696

product price: 
$
7.29
/ea
Sold in multiples of 3 for $21.87

Key Features

Overall Length
40 mm
Type
Mini-Rail
Overall Width
7 mm
Overall Height
6.1 mm
Rail Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MR7R-0040
Zoro #
G1030696
UPC #
-
Country of Origin
United States
Item
Linear Guide Rail
Type
Mini-Rail
Rail Material
Aluminum
Raceway
RC60 Steel Shaft
Temp. Range (F)
0 Degrees to 248 Degrees F
Rail Finish
Ceramic Coated
Number of Rail Holes
3
Screw Type
Low Profile Socket Head Cap
Mounting Hole from Shaft End
5 mm
For Use With
Redi-Rail Sliders
Temp. Range
0 - 248F
Mounting Hole Center to Center
15 mm
Number of Mounting Holes
3
Maximum Operating Temperature
248 Degrees F
Series
MR
Minimum Operating Temperature
0 Degrees F
Raceway Material
RC60 Steel Shaft
Weight
4 g
Includes Rollers
Rollers Not Included
Operating Temperature - Maximum
248 Degrees F
Channel Material
Steel
Requires Lubrication
Lubricant Not Required
System of Measurement
Metric
Mounting Hole Center to Shaft End
8 mm
Operating Temperature - Minimum
0 Degrees F
Rail Type
Profile
Compatible Product Type
Redi-Rail Sliders

Dimensions

Overall Length
40 mm
Overall Width
7 mm
Overall Height
6.1 mm
Mounting Hole Size
2.4 mm
Manufacturer Size
7
Wire Rope Length
40 mm
Length
40 mm

Description

Linear Guide Rail, Overall Length 40 mm, Overall Width 7 mm, Overall Height 6.1 mm, Rail Material Aluminum, Manufacturer Size 7, Number of Mounting Holes 3, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 248 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 15 mm, Mounting Hole Center to Shaft End 8 mm, Channel Material Steel, Series MR, Mounting Hole Size 2.4 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.