Zoro Homepage

Linear Shaft, 30 mm D, Stainless Steel

  • Mfr # NIM30SS-1000-SL

  • Zoro # G009615790


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Polished
For Use With
Linear Ball Bearings, Lined Bearings
Shaft Length
1,000 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIM30SS-1000-SL
Zoro #
G009615790
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
1,000 mm
Length Tolerance
0.8 mm
Shaft Diameter Tolerance
+/-0.013 mm
Shaft Diameter
30 mm
Minimum Hardness Depth
2.03 mm
Diameter
30 mm
Overall Length
1,000 mm
Diameter Tolerance - Maximum
0 mm
Diameter Tolerance - Minimum
-0.013 mm

Description

Linear Shaft, System of Measurement Metric, Diameter 30 mm, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 1,000 mm, Surface Hardness - Minimum 50 HRC, Material Stainless Steel, Finish Polished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum -0.013 mm, Diameter Tolerance - Maximum 0 mm, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.