Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precion Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR0601T-0200-VCF-080-NNN-N

  • Zoro # G709788534


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Nut Drag Torque
0.0134 to 0.0164 Nm
Thread Direction
Right
Phase
2
Screw Material Grade
300
Coating Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR0601T-0200-VCF-080-NNN-N
Zoro #
G709788534
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
1 mm
Nut Flange Diameter
17.8 mm
Nut Diameter
10.2 mm
Screw Length
200 mm
Nut Length
22.2 mm
Motor Length
29.5 mm
Motor Size
NEMA 8
Nut Flange Thickness
3.4 mm
Screw Diameter
6 mm

Details

Item
Precision Lead Screw
Nut Drag Torque
0.0134 to 0.0164 Nm
Thread Direction
Right
Phase
2
Screw Material Grade
300
Coating Material
PTFE
Screw Material
Stainless Steel
Electrical Connection
Plug-In Connector
Motor IP Rating
IP40
Assembly Type
Lead Screw Assembly
Rated Current
0.4 A
Step Accuracy
+/-5%
Insulation Class
B
Motor Minimum Operating Temperature
-20 Degrees C
Motor Maximum Operating Temperature
50 Degrees C
Nut Shape
Rectangle
Screw Type
Lead Screw
Right End Components
None
Travel per Step
0.005 in
Motor Type
Stepper Motor
Nut Material
Stainless Steel
Steps per Revolution
200
Frame
NEMA 8
Lead Accuracy
0.003 in/ft
Insulation Resistance
100 Mohm
Nut Type
Anti-Backlash
Winding Resistance
13.9 ohm
Left End Components
None
Percent Efficiency
39%
Nut Dynamic Load Capacity
302 N

Description

Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 8, Nut Shape Rectangle, Insulation Class B, Screw Diameter 6 mm, Lead Length 1 mm, Screw Length 200 mm, Nut Length 22.2 mm, Nut Flange Diameter 17.8 mm, Motor Length 29.5 mm, Rated Current 0.4 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.