Precion Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1005T-0200-RCF-140-NNN-N

  • Zoro # G309788552


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Lead Length
5 mm
Screw Diameter
10 mm
Nut Length
38.1 mm
Nut Mounting Hole Diameter
5.1 mm
Frame
NEMA 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR1005T-0200-RCF-140-NNN-N
Zoro #
G309788552
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
5 mm
Screw Diameter
10 mm
Nut Length
38.1 mm
Nut Mounting Hole Diameter
5.1 mm
Screw Length
200 mm
Nut Flange Thickness
4.8 mm
Motor Length
36.0 mm
Nut Diameter
15.9 mm
Nut Flange Diameter
38.1 mm
Nut Bolt Circle Diameter
28.6 mm
Motor Size
NEMA 14

Details

Item
Precision Lead Screw
Frame
NEMA 14
Step Accuracy
+/-5%
Insulation Resistance
100 Mohm
Steps per Revolution
200
Nut Shape
Round
Left End Components
None
Travel per Step
0.025 mm
Motor Type
Stepper Motor
Right End Components
None
Percent Efficiency
66%
Phase
2
Rated Current
1.5 A
Winding Resistance
1.61 ohm
Motor Maximum Operating Temperature
50 Degrees C
Screw Material
Stainless Steel
Insulation Class
B
Electrical Connection
Plug-In Connector
Screw Material Grade
300
Motor Minimum Operating Temperature
-20 Degrees C
Assembly Type
Lead Screw Assembly
Nut Type
Anti-Backlash
Coating Material
PTFE
Motor IP Rating
IP40
Thread Direction
Right
Nut Drag Torque
0.0197 to 0.0240 Nm
Screw Type
Lead Screw
Lead Accuracy
0.003 in/ft
Nut Material
Stainless Steel
Nut Dynamic Load Capacity
400 N

Description

Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 14, Nut Shape Round, Insulation Class B, Screw Diameter 10 mm, Lead Length 5 mm, Screw Length 200 mm, Nut Length 38.1 mm, Nut Flange Diameter 38.1 mm, Motor Length 36.0 mm, Rated Current 1.5 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.