Precion Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1005T-0400-TCF-140-NNN-N

  • Zoro # G909788532


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Nut Bolt Circle Diameter
28.6 mm
Nut Flange Diameter
38.1 mm
Nut Flange Thickness
4.8 mm
Nut Type
Anti-Backlash
Nut Shape
Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSR1005T-0400-TCF-140-NNN-N
Zoro #
G909788532
UPC #
-
Country of Origin
United States

Dimensions

Nut Bolt Circle Diameter
28.6 mm
Nut Flange Diameter
38.1 mm
Nut Flange Thickness
4.8 mm
Motor Size
NEMA 14
Screw Diameter
10 mm
Nut Length
38.1 mm
Lead Length
5 mm
Motor Length
36.0 mm
Screw Length
400 mm
Nut Mounting Hole Diameter
5.1 mm
Nut Diameter
15.9 mm

Details

Item
Precision Lead Screw
Nut Type
Anti-Backlash
Nut Shape
Triangle
Motor Minimum Operating Temperature
-20 Degrees C
Travel per Step
0.025 mm
Right End Components
None
Motor IP Rating
IP40
Screw Type
Lead Screw
Step Accuracy
+/-5%
Rated Current
1.5 A
Coating Material
PTFE
Frame
NEMA 14
Nut Drag Torque
0.0197 to 0.0240 Nm
Nut Material
Stainless Steel
Screw Material
Stainless Steel
Insulation Class
B
Insulation Resistance
100 Mohm
Percent Efficiency
66%
Assembly Type
Lead Screw Assembly
Screw Material Grade
300
Steps per Revolution
200
Electrical Connection
Plug-In Connector
Winding Resistance
1.61 ohm
Phase
2
Motor Type
Stepper Motor
Lead Accuracy
0.003 in/ft
Motor Maximum Operating Temperature
50 Degrees C
Thread Direction
Right
Left End Components
None
Nut Dynamic Load Capacity
400 N

Description

Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 14, Nut Shape Triangle, Insulation Class B, Screw Diameter 10 mm, Lead Length 5 mm, Screw Length 400 mm, Nut Length 38.1 mm, Nut Flange Diameter 38.1 mm, Motor Length 36.0 mm, Rated Current 1.5 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.