Precion Lead Screw, 0.003 in/ft Lead

  • Mfr # LSR1605T-0500-RCF-231-NNN-N

  • Zoro # G109788554


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Nut Material
Stainless Steel
Screw Material Grade
300
Travel per Step
0.025 mm
Motor IP Rating
IP40
Step Accuracy
+/-5%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSR1605T-0500-RCF-231-NNN-N
Zoro #
G109788554
UPC #
-
Country of Origin
United States

Dimensions

Nut Mounting Hole Diameter
5.6 mm
Nut Bolt Circle Diameter
44.5 mm
Motor Size
NEMA 23
Nut Length
49.5 mm
Lead Length
5 mm
Nut Diameter
20.3 mm
Nut Flange Thickness
6.4 mm
Nut Flange Diameter
54 mm
Motor Length
79.0 mm
Screw Diameter
16 mm
Screw Length
500 mm

Details

Item
Precision Lead Screw
Nut Material
Stainless Steel
Screw Material Grade
300
Travel per Step
0.025 mm
Motor IP Rating
IP40
Step Accuracy
+/-5%
Thread Direction
Right
Insulation Resistance
100 Mohm
Right End Components
None
Motor Type
Stepper Motor
Motor Minimum Operating Temperature
-20 Degrees C
Winding Resistance
1.6 ohm
Steps per Revolution
200
Coating Material
PTFE
Lead Accuracy
0.003 in/ft
Phase
2
Nut Shape
Round
Nut Type
Anti-Backlash
Electrical Connection
Plug-In Connector
Nut Drag Torque
0.0250 to 0.0310 Nm
Insulation Class
B
Screw Type
Lead Screw
Assembly Type
Lead Screw Assembly
Left End Components
None
Rated Current
2.2 A
Frame
NEMA 23
Motor Maximum Operating Temperature
50 Degrees C
Screw Material
Stainless Steel
Percent Efficiency
55%
Nut Dynamic Load Capacity
1,040 N

Description

Precision Lead Screw, Nut Type Anti-Backlash, Coating Material PTFE, Screw Material Stainless Steel, Screw Material Grade 300, Frame NEMA 23, Nut Shape Round, Insulation Class B, Screw Diameter 16 mm, Lead Length 5 mm, Screw Length 500 mm, Nut Length 49.5 mm, Nut Flange Diameter 54 mm, Motor Length 79.0 mm, Rated Current 2.2 A, Steps per Revolution 200, Motor IP Rating IP40, Phase 2, Motor Maximum Operating Temperature 50 Degrees C, Motor Minimum Operating Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.