Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Rail, Steel, 1,200mm L, 29.26mm H

  • Mfr # LSRM30-0600-SL

  • Zoro # G409615697


product price: $61.19
/ea

Key Features

Material
Steel
Mounting Hole Size
10 mm
Thread Size
M10
Finish
Unfinished
Mounting Hole Center to Center
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRM30-0600-SL
Zoro #
G409615697
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Size
10 mm
Thread Size
M10
Center Height
29.26 mm
Rail Mount Hole Center to Center Length
200 mm
Shaft Diameter
30 mm
Rail Base Overall Width
19.81 mm
Length Tolerance
+0/3 mm
Shaft Hole Thread Size
M10
Shaft Length
600 mm
Overall Length
1,200 mm
Overall Width
19.81 mm
Overall Height
15.9 mm
Base Height
15.9 mm
Compatible Shaft Diameter
30 mm
Mystery Dimension
29.26 mm

Details

Item
Linear Shaft Support Rail
Material
Steel
Finish
Unfinished
Mounting Hole Center to Center
200 mm
For Use With
Linear Shafting
Shaft Material
Carbon Steel
Support Rail Drilling
Undrilled
Support Rail Material Grade
1018
Product Type
Low Support Rail
Standards
ISO
Support Rail Material
Steel
Rail End to Hole
100 mm
Shaft Material Grade
1018
System of Measurement
Metric
Mounting Hole Center to Shaft End
100 mm
Mounting Surface to Shaft Center
29.26 mm
Series
LSRM
Profile Type
Low Profile

Description

Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 29.26 mm, Overall Width 19.81 mm, Overall Height 15.9 mm, Mystery Dimension 29.26 mm, Thread Size M10, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 15.9 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 10 mm, Series LSRM, Compatible Shaft Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.