Pc Products

Protective Coating 045770 2 Oz Lumber Putty Epoxy


product price: $17.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Color : Tan.
  • Hand Moldable Putty.
  • Size : 2 oz.
  • Mixing Ratio 1:1.
  • Application Time 15 min.
  • Functional Cure 1 hour.
  • Full Cure : Varies.
  • Putty Epoxy Stick.
  • Compressive Strength (PSI) : 12000.
  • Shear Strength (PSI): 700.
  • Temperature Range (F): -20 to 250 Degrees.
  • Includes: 7" Putty Epoxy Stick.
  • Green Environmental Attribute : Does not contain olymers based on Zinc or Toxic Metals, Isocyanate or Polymers of urethane.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.