Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Locator

  • Mfr # PCE-CLT 20

  • Zoro # G215084045


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Includes
2 x Measurement Cables with Kelvin Clamps, 6 x AA 1.5V Batteries, 1 x User Manual, 1 x Carrying Case
Features
Determines cable length, resistance, and temperature, Units in meters (m), kilometers (km), and feet (ft), 8 memory slots for custom cable types, Supports copper and aluminum cables, Selectable standard cable types: 0.15 240 mm², Automatic shutdown after 15 minutes
For Use With
Precise measurement of electrical cables and conductors.
Width
8.3 in
Length
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCE-CLT 20
Zoro #
G215084045
UPC #
-
Country of Origin
China

Dimensions

Width
8.3 in
Length
3.9 in
Cord Length
1.2 m / 3.9 ft
Length Resolution
0.1 m
Length Measurement Range
0.1 m - +1999.9 m
Length Accuracy
±(1 % of reading + 1 m)

Details

Includes
2 x Measurement Cables with Kelvin Clamps, 6 x AA 1.5V Batteries, 1 x User Manual, 1 x Carrying Case
Features
Determines cable length, resistance, and temperature, Units in meters (m), kilometers (km), and feet (ft), 8 memory slots for custom cable types, Supports copper and aluminum cables, Selectable standard cable types: 0.15 240 mm², Automatic shutdown after 15 minutes
For Use With
Precise measurement of electrical cables and conductors.
Voltage Protection
Max. 60V
Application
Precise measurement of electrical cables and conductors.
Resistance Resolution
0.1 mΩ
Resistance Measuring Range
0.1 mΩ - +1999.9 mΩ
Temperature Accuracy
±(2% + 1.8°C / 3.24°F)
Temperature Measuring Range
-5°C - 50°C / 23 - 122°F
Temperature Resolution
0.1°C / 0.18°F
Display Type
LCD with backlight
Resistance Accuracy
±(1 % of reading + 3 Digits)
Units
°C, °F, m, km, ft

Description

The cable fault meter represents a powerful and versatile measuring instrument specifically designed for the precise measurement of electrical cables and conductors. With an impressive measurement range from 0.1 meters to an astonishing 30 kilometers, this device can measure and display cable lengths. Since the cable fault meter determines length based on conductor resistance, it can also measure resistance from 0.1 mOhms to 1999.9 Ohms. In this measurement principle, it is also necessary to connect the Kelvin clamps to both cable ends. The temperature monitoring function, covering an operating range of -5 °C to +50 °C, allows taking into account the influence of temperature fluctuations on length measurement. The cable fault meter supports the display of cable length in various units, including meters m, kilometers km, and feet ft, to meet the diverse requirements of users and nations.The implementation of 8 memory slots allows the user to individually configure and store cable types for quick access to frequently used settings. This function significantly enhances the practicality of the device.By integrating support for both copper and aluminum cables, the tester opens up applications in various industrial environments. Furthermore, the option to select standard cable types ranging from 0.15 mm squared to 240 mm squared allows the user to precisely configure according to the specific requirements of their application. The cable fault meter is delivered in a carrying case and comes with two measuring leads, enabling direct use by electricians, in the trade, or many other fields. HIGHLIGHTS- Determines cable length, resistance, and temperature- Units in meters m, kilometers km, and feet ft- 8 memory slots for custom cable types- Supports copper and aluminum cables- Selectable standard cable types: 0.15 ... 240 mm squared- Automatic shutdown after 15 minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.