Zoro Homepage

Climate Meter, -35 to 70 Degrees C / -31 to 158 Degrees F

  • Mfr # PCE-HT 71N

  • Zoro # G204853751


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Accuracy
± 3% H.r. (20 to 80%) and ± 5% / ± 1°C (1.8°F)
Includes
Wall mount, Battery, Software, User’s manual
Resolution
0.5% H.r. / 0.1°C (0.18°F)
Memory
Max. 32,000 measurement values (16,000 for each parameter); Max. 32,000 measurement values (16,000 for each parameter)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE-HT 71N
Zoro #
G204853751
UPC #
4250348707024
Country of Origin
China

Details

Accuracy
± 3% H.r. (20 to 80%) and ± 5% / ± 1°C (1.8°F)
Includes
Wall mount, Battery, Software, User’s manual
Resolution
0.5% H.r. / 0.1°C (0.18°F)
Memory
Max. 32,000 measurement values (16,000 for each parameter); Max. 32,000 measurement values (16,000 for each parameter)

Description

Data logger with USB port USB mini device for prolonged measurement of temperature and relative humidity / 32k memory/ USB port/ software to calculate dew point/ powered by a long-life lithium battery. Adjustable date/time clock (it loses 3 s / month) Adjustable measurement quota (2s ... 24h) Long-life lithium battery. Non-volatile EEPROM. Staus indicated by 2 LEDs (including alarm) Programmable alarm limits across entire measurement range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.