
High Speed Camera, 1.3 megapixel
Mfr # PCE-HSC 1660
Zoro # G904853778
product price: $7,242.99
/ea
Free Shipping & Returns
Key Features
Resolution
1280 x 1024 / 210 FPS, 1024 / 1024 / 260 FPS, 1024 x 2768 / 346 FPS, 640 x 480 / 825 FPS, 512 x 512 / 950 FPS, 256 x 256 / 2420 FPS
Includes
75mm lens f/2.8 2/3 (C-Thread), LED light, USB 3.0 cable, Remote trigger mechanism, Carrying case, Software, 2 x Mini tripod, User manual
Height (In.)
1.6
Average Power (W)
6 x 3W LED
Memory
Via connected PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE-HSC 1660
Zoro #
G904853778
UPC #
4250348714749
Country of Origin
China
Dimensions
Height (In.)
1.6
Width (In.)
2.9
Length (In.)
3.1
Details
Resolution
1280 x 1024 / 210 FPS, 1024 / 1024 / 260 FPS, 1024 x 2768 / 346 FPS, 640 x 480 / 825 FPS, 512 x 512 / 950 FPS, 256 x 256 / 2420 FPS
Includes
75mm lens f/2.8 2/3 (C-Thread), LED light, USB 3.0 cable, Remote trigger mechanism, Carrying case, Software, 2 x Mini tripod, User manual
Average Power (W)
6 x 3W LED
Memory
Via connected PC
Description
Highspeed Camera Up to 2420 pictures per second / Ease of use / USB 3.0 / Software incl. / Plug and Play / Compact and Robust / Modern industry have reached the level where a big number of highly-developed machines and equipment is involved. 10-bit CMOS. Controllable directly via PC. Trigger port. Threaded tripod connector.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.